Shop All Tower Lights
Schneider Electric
Tower Light, 60mm, 0.03A, Red
Mfr # XVC6B15SK
Zoro # G0313381
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL,CSA, CE
- Voltage 24V AC/DC
- Diameter 60 mm
- Housing Material Polybutelyne
- Sound Modes Intermittent, Steady
Product Information
- Brand Schneider Electric
- MFR # XVC6B15SK
- Zoro # G0313381
- UPC # 785901706915
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3-1/4" |
Cord Length | 2 3/4 ft |
Description
Tower Light Mounting Style Base, Number of Lights 1, Tower Light Color Red, Light Modes Flashing, Steady, Sound Modes Intermittent, Steady, Lighting Technology LED, Sounder Included Yes, Diameter 60 mm, Overall Height 3 1/4 in, Voltage 24V AC/DC, NEMA Rating IP54, 60 Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Sound Level 70 to 85dB, Cord Length 2 3/4 ft, Operating Temp. 14 Degrees to 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- CONDOR VF, Leather Gloves, L, 1VT47, PR (60NM48)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-3/4"H (406ORJ)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0034BL)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd (XVBC34)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Amber (XVBL8B5)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Ylw (XVBC4B8)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- Schneider Electric Safety Alarms and Warnings