Shop All Tower Lights
Schneider Electric
Tower Light, 40mm, Steady, 0.10A
Mfr # XVC4B4K
Zoro # G3219772
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating IP54
- Sounder Included No
- Mounting Base
- Diameter 40 mm
- Light Modes Steady
Product Information
- Brand Schneider Electric
- MFR # XVC4B4K
- Zoro # G3219772
- UPC # 785901558071
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Cord Length | 3 ft |
Height | 2-1/2" |
Details
NEMA Rating | IP54 |
Sounder Included | No |
Mounting | Base |
Item | Tower Light LED Assembly |
Light Modes | Steady |
Color | Red, Orange, Green, Blue |
Operating Temp. | 14 Degrees to 122 Degrees F |
Standards | UL,CSA, CE |
Lens Design | Cylinder |
Mode | Steady |
Lamp Life | 100,000 hr |
Voltage | 24V AC/DC |
Number of Lights | 4 |
Lighting Technology | LED |
Housing Material | Polybutelyne |
Current Drawn | 0.1A |
Lens Material | Polycarbonate |
Rating | IP54 |
Description
Tower Light Mounting Style Support Tube, Number of Lights 4, Tower Light Color Blue, Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 2 1/2 in, Voltage 24V AC/DC, NEMA Rating IP54, Lamp Life 100,000 hr, Housing Material Polybutelyne, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 3 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards UL,CSA, CE, Current Drawn 0.1A, Watts 2.4 W, Tower Light LED Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Caution Slow Down Pedestrian Traffic 12inx18in Heavy Gauge Aluminums, A-1218 Slow Down - Caution Slo (A-1218 Slow Down - Caution Slo)
- ANSELL Electrical Insulating Gloves, 8, PR (RIG014YBSC)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X2X3GY)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Ambr (XVBC4M5)
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- Schneider Electric Safety Alarms and Warnings