Shop All Tower Lights
Schneider Electric
Tower Body, Black, 60mm D
Mfr # XVUC21B
Zoro # G6134545
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, UL, CSA
- Diameter 60 mm
- Housing Material ABS and PBT
- For Use With Harmony (R) XVU Tower Lights
- Height 3 19/64 in
Product Information
- Brand Schneider Electric
- MFR # XVUC21B
- Zoro # G6134545
- UPC # 785901193692
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Diameter | 60 mm |
Height | 3 19/64 in |
Length | 10 3/5 in |
Width | 2 2/5 in |
Details
Item | Tower Body |
Standards | CE, UL, CSA |
Housing Material | ABS and PBT |
For Use With | Harmony (R) XVU Tower Lights |
Rating | IP65 |
Tower Light Series | XVU |
Color | Black |
Operating Temp. | -25 Degrees to 50 Degrees C |
Mounting | Support Tube |
Description
Tower Light Mounting Style Support Tube, Tower Light Series XVU, Body Color Black, For Use With Harmony (R) XVU Tower Lights, Housing Material ABS and PBT, Length 10 3/5 in, Width 2 2/5 in, Height 3 19/64 in, Diameter 60 mm, Operating Temp. -25 Degrees to 50 Degrees C, Rating IP65, Standards CE, UL, CSA, Tower Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec.Glove Protector, 11, Yellow/Orange, PR (LPG5S/11)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Welding In Progress, Portrait (OS-DS-D-1218-V-1623)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 (XVUC29)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- WERMA Wall Mount Bracket (97584086)
- Schneider Electric Tower Lights