Shop All PLC Displays & Touch Panels
Schneider Electric
Touch Panel, 10 in. TFT Color, 24VDC
Mfr # HMIDT551
Zoro # G1807307
product price: $3,047.99
/ea
Free Shipping & Returns
$3,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type TFT Color
- Display 1280 x 800 Pixels
- Height 7.83 in
- Width 8.54 in
- Depth 2.64 in
Product Information
- Brand Schneider Electric
- MFR # HMIDT551
- Zoro # G1807307
- UPC # 785901981022
- Country of Origin China
- Category PLC Displays & Touch Panels
Dimensions
Height | 7.83 in |
Width | 8.54 in |
Depth | 2.64 in |
Cut-Out Dimensions | 255 (+ 1/- 0) x 185 (+ 1/- 0) mm |
Display Size | 10.1 inch |
Description
Touch Panel, TFT Color, Voltage 24V DC, Display 1280 x 800 Pixels, Width 8.54 in, Height 7.83 in, Depth 2.64 in, For Use With Magelis GTU W-LAN Wireless Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (10444)
- NVENT HOFFMAN Current Transformer, Hinged Cover, Type 3R, 36.00x36.00x11.00, Steel (A363611HCT)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, Ethernet (HMISTO735)
- SCHNEIDER ELECTRIC Front Module, 5.7 in. Screen Module, 24VDC (HMIS85)
- SCHNEIDER ELECTRIC Front Module, 3.5 in. Screen Module, 24VDC (HMIS65)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, RS 232 terminal block (HMISTO705)
- SCHNEIDER ELECTRIC Touch Screen, 4.53 x 3.4 In. (HMISTU855S)
- GDI Digital Tach/Hour Message Display (N160)
- UNIOP Operator Interface Panel (ETT-VGA-0045)
- Schneider Electric PLC Displays & Touch Panels