Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 12V DC, 8 Pins
Mfr # REXL2TMJD
Zoro # G3460905
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 12V DC
- DC Contact Rating - Relay 10A @ 12V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 6
Product Information
- Brand Schneider Electric
- MFR # REXL2TMJD
- Zoro # G3460905
- UPC # 785901483571
- Country of Origin Indonesia
- Category Time Delay Relays
Dimensions
Body Height - Relay | 1.06 in |
Overall Height - Relay | 1.06 in |
Body Width - Relay | 0.83 in |
Overall Depth | 1.06 in |
Body Width | 0.83 in |
Body Depth | 2.34 in |
Body Height | 1.06 in |
Flat Pin Width | 0.1 in |
Description
Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) Not Applicable, Contact Rating (DC) 5 A @ 12V, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.1 in, IP Rating IP50, Input Voltage 12V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1I)
- SQUARE D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 3PST (H368N)
- HALEX Halex - adalet .50in. Zinc Water Tight Die Cast Conduit Hub 91631 (91631)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK27V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24D)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, single interval relay, 24V DC or 24...240V AC DC (RE17RBMU)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec. (9050JCK21V20)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC, 6 Pins (RE22R1MKMR)
- Schneider Electric Time Delay Relays