Shop All Time Delay Relays
Schneider Electric
Time Delay Relay, 120V DC, 8 Pins
Mfr # 9050JCK1F3V20
Zoro # G3462077
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 110V DC, 120V AC
- AC Contact Rating - Relay 10A @ 120V
- DC Contact Rating - Relay 10A @ 110V
- Base Type - Plug In Relay Octal
Product Information
- Brand Schneider Electric
- MFR # 9050JCK1F3V20
- Zoro # G3462077
- UPC # 785901056485
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 4.09 in |
Body Width - Relay | 1.69 in |
Body Height - Relay | 2.4 in |
Body Width | 1.69 in |
Body Height | 2.4 in |
Overall Depth | 2.4 in |
Body Depth | 4.09 in |
Description
Time Delay Relay, Adjustment Method Not Applicable, Base Shape Octal, Coil Voltage 120V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 3 sec, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- HALEX Straps 2 1/2in2-Hole EMT Metal (61225)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- FESTO Proximity Sensor SMPO-1-H-B (SMPO-1-H-B)
- SCHNEIDER ELECTRIC Time Delay Relay, 230V AC, 12 Pins (REXL4TMP7)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, asymmetrical flashing, 24V DC or 24...240V AC DC (RE17RLMU)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK13V14)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, pulse delay, 24V DC or 24...240V AC DC (RE17RMXMU)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK52V20)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 0.7A, 1s..100h, off delay, solid state output, 24 to 240V AC (RE17LCBM)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- Schneider Electric Time Delay Relays