Shop All Fan Parts
Schneider Electric
Thermostat
Mfr # T19-301
Zoro # G2492799
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dial Range: 55F to 85F
- Includes 20-693 Tubing Kit, Mounting Kit
- Application Heat or Cool
- Fitting Connection Barbed 3/16 in
- Temperature Control Range 55 Degrees to 85 Degrees F
Product Information
- Brand Schneider Electric
- MFR # T19-301
- Zoro # G2492799
- Country of Origin United States
- Category Fan Parts
Dimensions
Overall Height | 2 1/16 in |
Overall Depth | 1 3/8 in |
Air Connection Outside Diameter | 1/4 in |
Overall Width | 2 1/16 in |
Description
Pneumatic Thermostat, Air Consumption 15.6 scim, Throttling Range 2 Degrees to 12 Degrees F, Includes 20-693 Tubing Kit, Mounting Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 5 MERV Pleated Filter Dust (302DC-H-6)
- CARRIER Sensor Module (HK50ZT001)
- WHITE-RODGERS 767A-361 Hot Surface Ignitor (767A-361)
- US STOVE CO Large Grate for Logwood Stoves (G42)
- SCHNEIDER ELECTRIC Actuator, 24V, Spring Return (MP-5213)
- SCHNEIDER ELECTRIC Flanged Valve 3in, Cast Iron (VB-9223-0-5-13)
- SCHNEIDER ELECTRIC Thermostat, 55-85 DegF, 2 Pipe, Rvrs Acting (TK-1101)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return, 2 Position (MA-405)
- SCHNEIDER ELECTRIC Actuator, Right Angle (M574-5211)
- SCHNEIDER ELECTRIC Monolithic key switch selector, Harmony XB7, plastic, black, 22mm, key 455, 3 positions, stay put, 2NO (XB7NG33)
- DAYTON Capacitor (VECM24CG)
- Schneider Electric Fan Parts