Shop All Thermostat Guards and Accessories
Schneider Electric
Thermostat, 2 Pipe, 50/90 Deg F
Mfr # 2212-118
Zoro # G0042318
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 20-693 Tubing Kit, Mounting Kit
- Fits Brand Schneider Electric
- Application Heat or Cool
- Sensor Type Bi-Metallic Spring
- Air Connection Outside Diameter 1/4 in
Product Information
- Brand Schneider Electric
- MFR # 2212-118
- Zoro # G0042318
- UPC # 711426010428
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Air Connection Outside Diameter | 1/4 in |
Overall Width | 2 1/16 in |
Overall Depth | 1 3/8 in |
Overall Height | 2 1/16 in |
Description
Pneumatic Thermostat, Air Consumption 15.6 scim, Throttling Range 2 Degrees to 12 Degrees F, Includes 20-693 Tubing Kit, Mounting Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Vibration Absorber, 1-1/8" OD (VAS-118)
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B765)
- ILC FILTER 20X25X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 195 X 245 X 075 MADE IN THE USA (WY-0LLY-4)
- FOSTORIA Rocker Switch, (PCH) (4910100)
- SCHNEIDER ELECTRIC Pneumatic Thermostat, 55/85 Deg F (TK-1001)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 55/85 Deg F (2212-119)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BTN040-0)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (32003796-001)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm (TE-67NP-3B00)
- JOHNSON CONTROLS Pressure Transmitter, 0 to 500 psi Range (P499ACP-105K)
- Schneider Electric Thermostat Guards and Accessories