Shop All Cooling Equipment Relays
Schneider Electric
Thermostat, 1-Pipe Room, 55 deg to 85 degF
Mfr # 2211-012
Zoro # G2084542
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Heat or Cool
- Includes 20-693 Tubing Kit, Mounting Kit
- For Use With Mfr. Model Number 2211-112
- Fits Brand Schneider Electric
- Manual Indexing Switch No
Product Information
- Brand Schneider Electric
- MFR # 2211-012
- Zoro # G2084542
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Overall Height | 2 1/16 in |
Overall Depth | 1 3/8 in |
Air Connection Outside Diameter | 1/4 in |
Overall Width | 2 1/16 in |
Description
Pneumatic Thermostat, Air Consumption 29.3 scim, Throttling Range 2 Degrees to 12 Degrees F, Includes 20-693 Tubing Kit, Mounting Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Shutter, 1/4HP, 2-Speed, Gray (CE 30-DS)
- FIREYE Chassis UV, Self Check, 120V (YB110UVSC)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 1", MERV 8 (102-741-009)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Steam, Stem-Up Open, 28 gpm (VB-7253-0-4-10)
- SCHNEIDER ELECTRIC Valve Repair Pocket Spline/Hex Wrench (TOOL-82)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 105 lb-in (MF51-7103-100)
- SCHNEIDER ELECTRIC Valve Repair Part, Force Plunger (FYBA-53-9)
- SCHNEIDER ELECTRIC Valve, 1/2", 3-Way Mixing, 4.4 gpm (VB-7313-0-4-4)
- SCHNEIDER ELECTRIC Branch Tap Gauge Adaptor (22-138)
- ICM Universal Motor Starting Relay, Electro Mechanical, 50 Contact Rating (Amps), 110 To 270 Volts (UMSR-50B)
- Schneider Electric Cooling Equipment Relays