Shop All Relay Accessories
Schneider Electric
Thermal Pad, Adhesive Liner, PK10
Mfr # SSR-TP
Zoro # G3341764
product price: $26.35
/pk 10, $2.64/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color White
- Length (In.) 2.22 in
- Cover Material Peel and Stick Solution
- For Use With SE Relays Solid State Relays
- Mounts On Relay & Heat Sink
Product Information
- Brand Schneider Electric
- MFR # SSR-TP
- Zoro # G3341764
- Country of Origin India
- Category Relay Accessories
Dimensions
Length (In.) | 2.22 in |
Width (In.) | 1.72 in |
Height | 2.22 in |
Width | 1.72 in |
Details
Case Color | White |
Item | Thermal Pad |
Cover Material | Peel and Stick Solution |
For Use With | SE Relays Solid State Relays |
Mounts On | Relay & Heat Sink |
Accessory Group | Relay Accessories |
Function | Eliminates the Need for Thermal Grease |
Use With | 6 Series Solid State Relays |
Includes | Adhesive Liner |
Standards | RoHS Compliant |
Mounting Style | Peel-and-Stick |
Material | Aluminum |
Fan Connection | No |
Number of Mounting Holes | 2 |
Description
Thermal Pad, Fan Connection No, For Use With SE Relays Solid State Relays, Material Aluminum, Mounting Style Peel-and-Stick, Number of Mounting Holes 2, Thermal Resistance Not Applicable, Height 2.22 in, Includes Adhesive Liner, Standards RoHS Compliant, Width 1.72 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-12D)
- SIEMENS Suppression Diode, 12-250 VDC (3RT29161DG00)
- MURR ELEKTRONIK Power Supply, 95/132V AC, 24V DC, 5A; 6A, DIN Rail (85084)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (ATQR2-1/4)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (6210AXXSZS-AC90)
- SCHNEIDER ELECTRIC Heat Sink, Aluminum (SSR-HS)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR210DIN-DC22)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- Schneider Electric Electrical Relays