- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Starters
- /
- IEC Magnetic Motor Starters
- /
- TESYS motor starter kit, LC1D09G7 contac
Shop All IEC Magnetic Motor Starters
This Product is Discontinued
Schneider Electric
TESYS motor starter kit, LC1D09G7 contac (Discontinued)
Mfr # GV2P02KD09G7
Zoro # G4592792
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ip Degree Of Protection IP20 front face IEC 60529, IP20 IEC 60529
- Rated Breaking Capacity 250 A 440 V power circuit IEC 60947
- Maximum Horse Power Rating 1 hp 230/240 V at AC 50/60 Hz for 1 phase || 2 hp 200/208 V at AC 50/60 Hz for 3 phase || 2 hp 230/240 V at AC 50/60 Hz for 3 phase || 5 hp 460/480 V at AC 50/60 Hz for 3 phase || 7.5 hp 575/600 V at AC 50/60 Hz for 3 phase || 0.33 hp 115 V at AC 50/60 Hz for 1 phase
- Permissible Ambient Air Temperature Around The Device -40-70°C at Uc
- Pollution Degree 3
Customers Also Purchased
Product Information
- Brand Schneider Electric
- MFR # GV2P02KD09G7
- Zoro # G4592792
- Country of Origin Thailand
- Category IEC Magnetic Motor Starters
Details
Item | TESYS motor starter kit,LC1D09G7 contac |
Ip Degree Of Protection | IP20 front face IEC 60529, IP20 IEC 60529 |
Rated Breaking Capacity | 250 A 440 V power circuit IEC 60947 |
Maximum Horse Power Rating | 1 hp 230/240 V at AC 50/60 Hz for 1 phase || 2 hp 200/208 V at AC 50/60 Hz for 3 phase || 2 hp 230/240 V at AC 50/60 Hz for 3 phase || 5 hp 460/480 V at AC 50/60 Hz for 3 phase || 7.5 hp 575/600 V at AC 50/60 Hz for 3 phase || 0.33 hp 115 V at AC 50/60 Hz for 1 phase |
Permissible Ambient Air Temperature Around The Device | -40-70°C at Uc |
Pollution Degree | 3 |
[Uc] Control Circuit Voltage | 120 V AC 50/60 Hz |
Control Type | rotary knob |
Product Certifications | UL || DNV || EAC || GL || ATEX || CCC || BV || UL 508 type E || RINA || TSE || EZU || CSA || LROS (Lloyds register of shipping), RINA || DNV || GOST || LROS (Lloyds register of shipping) || UL || GL || BV || CCC || CSA |
Contact Compatibility | M2 |
Power Dissipation Per Pole | 2.5 W, 1.56 W AC-1 || 0.2 W AC-3 |
Insulation Resistance | > 10 MOhm signalling circuit |
Operating Time | 12...22 ms closing || 4...19 ms opening |
Heat Dissipation | 2-3 W 50/60 Hz |
Phase Failure Sensitivity | yes IEC 60947-4-1 |
Product Or Component Type | motor starter |
Ambient Air Temperature For Storage | -60-80°C, -40-80°C |
[Ie] Rated Operational Current | 9 A 60°C) <= 440 V AC AC-3 power circuit || 25 A 60°C) <= 440 V AC AC-1 power circuit |
Maximum Operating Rate | 3600 cyc/h 60°C, 25 cyc/h |
Signalling Circuit Frequency | 25...400 Hz |
[Icw] Rated Short-Time Withstand Current | 105 A 40°C - 10 s power circuit || 210 A 40°C - 1 s power circuit || 30 A 40°C - 10 min power circuit || 61 A 40°C - 1 min power circuit || 100 A - 1 s signalling circuit || 120 A - 500 ms signalling circuit || 140 A - 100 ms signalling circuit |
Magnetic Tripping Current | 2.4-2.4 A |
[Ith] Conventional Free Air Thermal Current | 0.25 A IEC 60947-4-1, 25 A 60°C power circuit || 10 A 60°C signalling circuit |
[Ics] Rated Service Short-Circuit Breaking Capacity | 100 % 690 V AC 50/60 Hz IEC 60947-2 || 100 % 500 V AC 50/60 Hz IEC 60947-2 || 100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 100 % 440 V AC 50/60 Hz IEC 60947-2 || 100 % 400/415 V AC 50/60 Hz IEC 60947-2 |
Rated Duty | continuous IEC 60947-4-1 |
Line Rated Current | 0.25 A |
Fire Resistance | 850°C IEC 60695-2-1 |
Minimum Switching Current | 5 mA signalling circuit |
Non-Overlap Time | 1.5 ms on de-energisation between NC and NO contact || 1.5 ms on energisation between NC and NO contact |
Mounting Support | rail || plate |
Operating Position | any position |
Ik Degree Of Protection | IK04 |
Poles Description | 3P |
Coil Technology | without built-in suppressor module |
Average Impedance | 2.5 mOhm - Ith 25 A 50 Hz power circuit |
Minimum Switching Voltage | 17 V signalling circuit |
Pole Contact Composition | 3 NO |
Fixing Mode | 35 mm symmetrical DIN rail clipped || panel screwed with 2 x M4 screws) |
Control Circuit Type | AC 50/60 Hz |
Flame Retardance | V1 conforming to UL 94 |
Associated Fuse Rating | 10 A gG signalling circuit IEC 60947-5-1 || 25 A gG <= 690 V type 1 power circuit || 20 A gG <= 690 V type 2 power circuit |
Breaking Capacity | 100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 690 V AC 50/60 Hz IEC 60947-2 |
Tightening Torque | 1.7 N.m screw clamp terminals, power circuit 1.7 N.m screw clamp terminals flat Ø 6 mm || power circuit 1.7 N.m screw clamp terminals Philips No 2 || control circuit 1.7 N.m screw clamp terminals flat Ø 6 mm || control circuit 1.7 N.m screw clamp terminals Philips No 2 |
Suitability For Isolation | yes IEC 60947-1 |
Protective Cover | with |
Ambient Air Temperature For Operation | -5-60°C, -20-60°C |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1 || B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
Connections - Terminals | screw clamp terminals 2 1-6 mm² solid || screw clamp terminals 2 1.5-6 mm² flexible without cable end || screw clamp terminals 2 1-4 mm² flexible with cable end, power circuit screw clamp terminals 1 1-4 mm²flexible without cable end || power circuit screw clamp terminals 2 1-4 mm²flexible without cable end || power circuit screw clamp terminals 1 1-4 mm²flexible with cable end || power circuit screw clamp terminals 2 1-2.5 mm²flexible with cable end || power circuit screw clamp terminals 1 1-4 mm²solid without cable end || power circuit screw clamp terminals 2 1-4 mm²solid without cable end || control circuit screw clamp terminals 1 1-4 mm²flexible without cable end || control circuit screw clamp terminals 2 1-4 mm²flexible without cable end || control circuit screw clamp terminals 1 1-4 mm²flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm²flexible with cable end || control circuit screw clamp terminals 1 1-4 mm²solid without cable end || control circuit screw clamp terminals 2 1-4 mm²solid without cable end |
Trip Unit Technology | thermal-magnetic |
Power Range | 0-0.5 kW 100-120 V 3 phase || 0.55-1 kW 100-120 V 3 phase || 0-0.5 kW 200-240 V 3 phase || 0.55-1 kW 200-240 V 3 phase || 1.1-2 kW 200-240 V 3 phase || 0-0.5 kW 380-440 V 3 phase || 0.55-1 kW 380-440 V 3 phase || 1.1-2 kW 380-440 V 3 phase || 2.2-3 kW 380-440 V 3 phase || 4-6 kW 380-440 V 3 phase || 0-0.5 kW 480-500 V 3 phase || 0.55-1 kW 480-500 V 3 phase || 1.1-2 kW 480-500 V 3 phase || 2.2-3 kW 480-500 V 3 phase || 4-6 kW 480-500 V 3 phase || 0-0.5 kW 525-690 V 3 phase || 0.55-1 kW 525-690 V 3 phase || 1.1-2 kW 525-690 V 3 phase || 2.2-3 kW 525-690 V 3 phase || 4-6 kW 525-690 V 3 phase |
Motor Power Kw | 2.2 kW 220...230 V AC 50/60 Hz AC-3) || 4 kW 380...400 V AC 50/60 Hz AC-3) || 4 kW 415...440 V AC 50/60 Hz AC-3) || 5.5 kW 500 V AC 50/60 Hz AC-3) || 5.5 kW 660...690 V AC 50/60 Hz AC-3) || 2.2 kW 400 V AC 50/60 Hz AC-4), 0.06-0.06 kW 400/415 V AC 50/60 Hz |
Overvoltage Category | III |
Auxiliary Contact Composition | 1 NO + 1 NC |
Trip Unit Rating | 0.16-0.25 A |
[Ui] Rated Insulation Voltage | power circuit 690 V IEC 60947-4-1 || power circuit 600 V CSA || power circuit 600 V UL || signalling circuit 690 V IEC 60947-1 || signalling circuit 600 V CSA || signalling circuit 600 V UL, 690 V AC 50/60 Hz IEC 60947-2 |
Range | TeSys |
Protective Treatment | TH |
Operating Altitude | 9842.52 ft (3000 m) without derating, 6561.68 ft (2000 m) |
[Uimp] Rated Impulse Withstand Voltage | 6 kV IEC 60947-2, 6 kV IEC 60947 |
Network Frequency | 50/60 Hz IEC 60947-4-1 |
Mechanical Robustness | vibrations contactor open2 Gn, 5...300 Hz || vibrations contactor closed4 Gn, 5...300 Hz || shocks contactor open10 Gn for 11 ms || shocks contactor closed15 Gn for 11 ms |
Inrush Power In Va | 70-70 VA 60 Hz 0.75 20°C) || 70-70 VA 50 Hz 0.75 20°C) |
Utilisation Category | AC-3 IEC 60947-4-1 || category A IEC 60947-2, AC-3 || AC-1 || AC-4 |
Mechanical Durability | 15 Mcycles, 100000 cycles |
Electrical Durability | 0.6 Mcycles 25 A AC-1 <= 440 V || 2 Mcycles 9 A AC-3 <= 440 V, 100000 cycles AC-3 440 V |
Irms Rated Making Capacity | 250 A 440 V power circuit IEC 60947 || 140 A AC signalling circuit IEC 60947-5-1 || 250 A DC signalling circuit IEC 60947-5-1 |
[Ue] Rated Operational Voltage | power circuit <= 690 V AC 25...400 Hz || power circuit <= 300 V DC, 690 V AC 50/60 Hz IEC 60947-2 |
Motor Starter Type | direct on-line contactor |
Climatic Withstand | IACS E10 |
Contactor Application | resistive load || motor control |
Control Circuit Voltage Limits | drop-out 0.3...0.6 Uc AC 50/60 Hz 60°C) || operational 0.8...1.1 Uc AC 50 Hz 60°C) || operational 0.85...1.1 Uc AC 60 Hz 60°C) |
Hold-In Power Consumption In Va | 7.5-7.5 VA 60 Hz 0.3 20°C) || 7-7 VA 50 Hz 0.3 20°C) |
Auxiliary Contacts Type | mechanically linked 1 NO + 1 NC IEC 60947-5-1 || mirror contact 1 NC IEC 60947-4-1 |
Description
TESYS motor starter kit,LC1D09G7 contac
Documents & Resources
From the Manufacturer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.