Shop All Overload Relays
Schneider Electric
TeSys Deca thermal overload relays , 63...80A , class 10A
Mfr # LR3D3363
Zoro # G3298894
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 70 mm
- Height 81 mm
- Depth 115 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
- Climatic Withstand IACS E10
Product Information
- Brand Schneider Electric
- MFR # LR3D3363
- Zoro # G3298894
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 70 mm |
Height | 81 mm |
Depth | 115 mm |
Description
LR3D3363 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 37kW@400V thanks to a thermal range 63-80A , a tripping class 10A, for use with unbalanced loads. LR3D3363 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 63-80A and tripping class 10A, it protects unbalanced loads and motors 37kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, for use with unbalanced loads (non differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D80 and D95 to form a compact starter. Light and compact, 70mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (LC1D38BD)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- INTERMATIC Timer, Spring Wound (FF15M)
- ILSCO Aluminum Mechanical Lug, onductor, PK4 (AU-2/0-EC)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 0.40-8A (LTMR08MFM)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays - 4...6 A - class 10A (LRD106)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P (LRD365)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- Schneider Electric Overload Relays