Shop All Control Relays
Schneider Electric
TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 110 V DC standard coil
Mfr # CAD32FD
Zoro # G0847878
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 600V
- Depth 93 mm
- Width 45 mm
- Height 77 mm
- Standards EN/IEC 60947-5-1 || GB/T 14048.5 || UL 60947-5-1 || CSA C22.2 No 60947-5-1 || JIS C8201-5-1
Product Information
- Brand Schneider Electric
- MFR # CAD32FD
- Zoro # G0847878
- UPC # 785901204831
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Depth | 93 mm |
Width | 45 mm |
Height | 77 mm |
Description
Relay 600V 10Amp Tesys + Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x79.92 (S2MT2000)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22G72)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VDC, 10A (CA3KN22BD)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SCHNEIDER ELECTRIC Phase Ctrl Relay, 208-480VAC In 8A, Dpdt (RM22TG20)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 120VAC, 10A (CA2KN22G7)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 1 C/O (52001)
- Schneider Electric Electrical Relays