Shop All Programmable Controller Accessories
Schneider Electric
Stu Rear Module
Mfr # HMIS5T
Zoro # G0563720
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 118 mm
- Depth 40.1 mm
- Height 98.15 mm
- Enclosure Material PC/PBT
- Product Or Component Type rear panel
Product Information
- Brand Schneider Electric
- MFR # HMIS5T
- Zoro # G0563720
- UPC # 785901104094
- Country of Origin China
- Category Programmable Controller Accessories
Dimensions
Width | 118 mm |
Depth | 40.1 mm |
Height | 98.15 mm |
Details
Item | Stu Rear Module |
Enclosure Material | PC/PBT |
Product Or Component Type | rear panel |
Product Certifications | UKCA || UKEX |
Upgradeability | Upgradeable through digital modules and upgraded components |
Description
Stu Rear Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCC)
- MERSEN Forklift Limiter Fuse, CNN Series, 80A, Very Fast Acting, 130V AC, Bolt-On (CNN80)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to 1CNL7 (SR2CBL06)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 16 outputs (TM3DQ16R)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- OSDA 115V-AC 1/4-1/2HP SUPER COOKIE 250500 PCB CIRCUIT BOARD (9738)
- Schneider Electric Programmable Controller Accessories