Shop All Tower Lights
Schneider Electric
Steady LED Lamp, White, 120VAC
Mfr # DL1BDG1
Zoro # G1932305
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Primary Application Stacklight
- Bulb Power Source Direct Wired
- Color White
- Rating NEMA 12, IP 65
- Voltage 120V AC/DC
Product Information
- Brand Schneider Electric
- MFR # DL1BDG1
- Zoro # G1932305
- UPC # 785901118060
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Bulb Primary Application | Stacklight |
Bulb Power Source | Direct Wired |
Color | White |
Rating | NEMA 12, IP 65 |
Voltage | 120V AC/DC |
Bulb Technology | LED |
Bulb Base Type | Double Contact Bayonet (BA15d) |
For Use With | XVP Series Tower Lights |
Item | Compact LED Bulb |
Lighting Technology | LED |
Lamp Life | 100,000 hr. |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Lamp Type | LED |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Rough Service | No |
Dimmable | No |
Shatter-Resistant | Yes |
Color Selectable | No |
Bulb Finish | Clear |
Bulb Housing | Plastic |
Lumen Selectable | No |
Description
Indicating Beacon LED Lamp, Voltage 120, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST17)
- FALLTECH Full Body Harness, M, Polyester (8021M)
- DUE NORTH Indoor/Outdoor Spikeless Traction Aid, PR (V3553570-S/M)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA (W1-6-24HA)
- SCHNEIDER ELECTRIC Fixing Plate, Silver, 60mm D (XVUZ02Q)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Silver, 60mm, 24V (XVUC9SQ)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Orange, LED (XVUC45)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd (XVBC34)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- Schneider Electric Tower Lights