Shop All Tower Lights
Schneider Electric
Steady LED Lamp, Red, 24VAC/DC
Mfr # DL1BDB4
Zoro # G2113982
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
- Voltage 24V AC/DC
- Lighting Technology LED
- For Use With XVP Series Tower Lights
- Color Red
Product Information
- Brand Schneider Electric
- MFR # DL1BDB4
- Zoro # G2113982
- UPC # 785901326199
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Item | Compact LED Bulb |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Voltage | 24V AC/DC |
Lighting Technology | LED |
For Use With | XVP Series Tower Lights |
Color | Red |
Bulb Primary Application | Stacklight |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Rating | NEMA 12, IP 65 |
Bulb Power Source | Direct Wired |
Bulb Technology | LED |
Lamp Life | 100,000 hr. |
Lamp Type | LED |
Shatter-Resistant | Yes |
Rough Service | No |
Bulb Housing | Plastic |
Lumen Selectable | No |
Dimming Type | No Dimming |
Color Selectable | No |
Bulb Finish | Clear |
Dimmable | No |
Dimming Method | No Dimming |
Description
Indicating Beacon LED Lamp, Voltage 24 VAC/VDC, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Rescue Gloves, L, Stealth, PR (353-10)
- FRONTLINE Elite Vest Style Harness with Aluminum Hardware and Suspension Trauma Straps (250VTB-ML)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- HONEYWELL NORTH Combination Cartridge/Filter, Organic Vapor (OV)/P100, Threaded, Black/Magenta, 1 Pair (7581P100L)
- SCHNEIDER ELECTRIC Fixing base, Harmony XVB, for modular tower lights, plastic, 70mm, 780mm black aluminium support tube + black fixing plate (XVBZ04)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Blu (XVBC36)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC (DL1BDB1)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC6M35S)
- Schneider Electric Safety Alarms and Warnings