Shop All Tower Lights
Schneider Electric
Steady LED Lamp, Red, 120VAC
Mfr # DL1BDG4
Zoro # G2960903
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
- Voltage 120V AC/DC
- Lighting Technology LED
- For Use With XVP Series Tower Lights
- Bulb Power Source Direct Wired
Product Information
- Brand Schneider Electric
- MFR # DL1BDG4
- Zoro # G2960903
- UPC # 785901326229
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Item | Compact LED Bulb |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Voltage | 120V AC/DC |
Lighting Technology | LED |
For Use With | XVP Series Tower Lights |
Bulb Power Source | Direct Wired |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Color | Red |
Bulb Technology | LED |
Bulb Primary Application | Stacklight |
Rating | NEMA 12, IP 65 |
Lamp Life | 100,000 hr |
Lamp Type | LED |
Dimmable | No |
Shatter-Resistant | Yes |
Color Selectable | No |
Rough Service | No |
Bulb Housing | Plastic |
Lumen Selectable | No |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Bulb Finish | Clear |
Description
LED,17 mW,Double Contact Bayonet (BA15d)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-ALERT Carbon Monoxide Alarm (62-541-MARINE-RLY-NC)
- LYLE Pesticide Warning Reflective Label, 10 in H, 14 in W, English, LCU6-0095-RD_14X10 (LCU6-0095-RD_14X10)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-10)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Blu (XVBC36)
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 120VAC (DL1BDG1)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- SCHNEIDER ELECTRIC Tower Light, LED, Ornge, Polycarbonate, IP65 (XVUC25)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- Schneider Electric Safety Alarms and Warnings