Shop All Tower Lights
Schneider Electric
Steady LED Lamp, Blue, 24VAC/DC
Mfr # DL1BDB6
Zoro # G1650747
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Voltage 24V AC/DC
- Rating NEMA 12, IP 65
- For Use With XVP Series Tower Lights
- Standards China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
Product Information
- Brand Schneider Electric
- MFR # DL1BDB6
- Zoro # G1650747
- UPC # 785901117988
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Bulb Manufacturers Warranty Length | 1.5 yr |
Details
Color | Blue |
Voltage | 24V AC/DC |
Item | Compact LED Bulb |
Rating | NEMA 12, IP 65 |
For Use With | XVP Series Tower Lights |
Standards | China RoHS Compliant, EU RoHS Compliant, REACH, WEEE |
Bulb Primary Application | Stacklight |
Bulb Base Type | Double Contact Bayonet (BA15d) |
Rough Service | No |
Shatter-Resistant | Yes |
Lumen Selectable | No |
Dimmable | No |
Color Selectable | No |
Bulb Power Source | Direct Wired |
Bulb Finish | Clear |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Bulb Housing | Plastic |
Description
Indicating Beacon LED Lamp, Voltage 24 VAC/VDC, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz10, PR (CLASS 00 B 14)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, S, 1 PR (NFD15/7S)
- ERB SAFETY Replacement Slide-Lock Susp, I-505 (I505)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176222 (176222)
- SCHNEIDER ELECTRIC Fixing Plate, Black, 60mm D (XVUZ02)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Blue (XVBL36)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- SCHNEIDER ELECTRIC Wall Mount Bracket, 3-39/64" W, 5-19/64"L (XVUZ12)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, Black, 60mm, 24V (XVUC9S)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Blue, LED (XVUC46)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- Schneider Electric Safety Alarms and Warnings