Shop All Magnetic Motor Starters
Schneider Electric
Stdcntrlunitcl103Ph 832A 24Vac
Mfr # LUCA32B
Zoro # G0561779
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 8 to 32 A
- Coil Volts 24V AC
- Height 66 mm
- Hz 40 to 60 Hz
- Width 45 mm
Product Information
- Brand Schneider Electric
- MFR # LUCA32B
- Zoro # G0561779
- UPC # 785901221999
- Country of Origin France
- Category Magnetic Motor Starters
Dimensions
Height | 66 mm |
Width | 45 mm |
Depth | 60 mm |
Description
Stdcntrlunitcl103Ph 832A 24Vac
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 14 ft. (9823)
- OMRON Rectngular Proxmity Sensr, 10 to 30VDC, NO (TL-W3MC1)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- RELAY AND CONTROL Control Station, Up/Down/Stop (PBS-602)
- SCHNEIDER ELECTRIC Reversing Starter Power Base, 110 to 240V AC/DC, 3 Poles, 1NC/1NO (LU2B12FU)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0101)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- SCHNEIDER ELECTRIC Screw Cla Base 12A Without Terminations, 24V AC/DC; 48 to 72V AC/DC; 110 to 240V AC; 110 to 220V DC (LUB120)
- SCHNEIDER ELECTRIC Nonreversing Starter Power Base, 120 to 600V AC, 3 Poles, 1NC/1NO (LUB32)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 832A 24Vdc, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- Schneider Electric Magnetic Motor Starters