Shop All Motor Starter Accessories
Schneider Electric
Spacing Cover, UL 508 Type E, For GV3P
Mfr # GV3G66
Zoro # G1944503
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys Series GV3P Starters
- Features UL 508 Type E
- Accessory Type Spacing Cover
- Range Linergy
- Product Compatibility GV3P
Product Information
- Brand Schneider Electric
- MFR # GV3G66
- Zoro # G1944503
- UPC # 785901490265
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Spacing Cover |
For Use With | TeSys Series GV3P Starters |
Features | UL 508 Type E |
Accessory Type | Spacing Cover |
Range | Linergy |
Product Compatibility | GV3P |
Device Short Name | GV3G |
Accessory / Separate Part Category | protection accessory |
Product Or Component Type | large spacing cover |
Product Name | FT |
Compatible with Series | TeSys Deca |
Standards | REACH, RoHS |
Description
Spacing Cover, Accessory Type Spacing Cover, Compatible with Series TeSys Deca, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Adapter, 34 in MPT, 154 in L, PVC, Blue (A243E-CAR)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5CB)
- CARLON Elbow Cndt Pvc 45D Sch40 1.25 (UA7AGR-CTN)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- SCHNEIDER ELECTRIC Adapter, DIN Rail (16-9ADIN-1)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- SCHNEIDER ELECTRIC Undervoltage Trip (GVAU226)
- SCHNEIDER ELECTRIC Phase Separator, Line Phase Barrier (LU9SP0)
- SCHNEIDER ELECTRIC Block, Aux Contact, 5a (LUA1C20)
- SQUARE D Handle Guard Kit (2510FL1)
- NOARK Mms 45-63A Class 10 (MMS-63H-63A)
- Schneider Electric Starters