Shop All Relay Accessories
Schneider Electric
Solid State Relay, 90 to 280VAC, 40A
Mfr # 6440AXXSZS-AC90
Zoro # G2682136
original price:
$89.73
6% off
new price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 480V AC
- Max. Output Amps w/Heat Sink 40 A
- Case Color Gray
- Mounting - Relay Surface
Product Information
- Brand Schneider Electric
- MFR # 6440AXXSZS-AC90
- Zoro # G2682136
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Body Width - Relay | 1.74 in |
Overall Height - Relay | 1.4 in |
Body Depth - Relay | 2.3 in |
Body Height - Relay | 1.4 in |
Body Width | 1.85 in |
Body Depth | 2.29 in |
Body Height | 1.38 in |
Overall Depth | 2.29 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 11 mA; 20 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 40 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC RV Plug Adaptor, 30A to 20A (CESMAD3020)
- PANDUIT Pan Stl Tie, 316ss, Nyl, H, 20.5, Ts1112, PK50 (MLTC6H-LP316)
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Box (128)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 15A (861HSSR115-DD)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6475AXXSZS-AC90)
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- CRYDOM Fingerproof Relay Cover (KS300)
- Schneider Electric Relay Accessories