Shop All Relay Accessories
Schneider Electric
Solid State Relay, 90 to 280VAC, 10A
Mfr # SSR610DIN-AC22
Zoro # G3365214
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 10 A
- Case Color Gray/Black
- Mounting - Relay DIN Rail, Surface
Product Information
- Brand Schneider Electric
- MFR # SSR610DIN-AC22
- Zoro # G3365214
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Body Height - Relay | 3.8 in |
Body Width - Relay | 3.15 in |
Body Depth - Relay | 0.88 in |
Overall Height - Relay | 3.8 in |
Body Height | 3.15 in |
Body Depth | 3.8 in |
Overall Depth | 3.85 in |
Body Width | 0.88 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 5 mA, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA Certified, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL VDV II Plus, RJ-45, RJ-11, F-Type Adapter (R158008)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6475AXXSZS-AC90)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 8A (861HSSR208-DD)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR245DIN-AC45)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 10A (861HSSR210-AC-1)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 10A (861HSSR410-DC-1)
- PARKER Mounting Rails, Steel, 6.56 Ft (R-2)
- Schneider Electric Relay Accessories