Shop All Solid State Relays
Schneider Electric
Solid State Relay, 4 to 32VDC, 25A
Mfr # SSP3A225BD
Zoro # G9347852
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 530V AC
- Max. Output Amps w/Heat Sink 25 A
- Heat Sink Not Included
- Switch Type SCR
Product Information
- Brand Schneider Electric
- MFR # SSP3A225BD
- Zoro # G9347852
- UPC # 785901970934
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Depth - Relay | 3.14 in |
Body Height - Relay | 1.4 in |
Overall Height - Relay | 1.4 in |
Body Width - Relay | 4 in |
Body Depth | 1.39 in |
Body Width | 3.98 in |
Body Height | 3.13 in |
Overall Depth | 1.39 in |
Depth | 35.4 mm |
Height | 79.7 mm |
Width | 101.3 mm |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Current 24 to 35 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink Not Recommended, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 530V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type DC, Electrical Phase Three, Finger Safe Yes, Mounting Style Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Orange (SHC1020ZP)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AB50-0AA0)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 50A (SSP3A250B7)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- SCHNEIDER ELECTRIC 6A, 4-32VDC In / 24-280 VAC Out 1-Phase Solid State Relays (SSM1A16BD)
- SCHNEIDER ELECTRIC Solid State Relay, 30 to 140VAC, 6A (SSM1A16F7)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- Schneider Electric Electrical Relays