Shop All Relay Accessories
Schneider Electric
Solid State Relay, 4 to 32VDC, 10A
Mfr # SSR610DIN-DC22
Zoro # G3222371
product price: $91.75
/ea
Sold in multiples of 10 for $917.50
Free Shipping & Returns
$917.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 32V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 10 A
- Case Color Gray/Black
- Mounting - Relay DIN Rail, Surface
Product Information
- Brand Schneider Electric
- MFR # SSR610DIN-DC22
- Zoro # G3222371
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Overall Height - Relay | 4.2 in |
Body Width - Relay | 3.1 in |
Body Depth - Relay | 1.79 in |
Body Height - Relay | 4.2 in |
Body Height | 3.15 in |
Body Width | 0.88 in |
Body Depth | 3.8 in |
Overall Depth | 3.85 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 8 to 12 mA, Input Voltage 4 to 32V DC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA Certified, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- ANTAIRA 120 Watt Series / 12 VDC / 10.0 Amps Industrial Slim High-Efficiency Single Output DIN Rail Power (SDR-120-12)
- SQUARE D Thermal Unit, 5.86 to 6.41A (A8.38)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR245DIN-AC45)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 8A (861HSSR208-DD)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- COMPONENT HARDWARE S/S Leg Socket 3-1/2" x 3-1/2" Welded Mo (A18-0406-C)
- Schneider Electric Relay Accessories