Shop All Solid State Relays
Schneider Electric
Solid State Relay, 30 to 140VAC, 6A
Mfr # SSM1A16F7
Zoro # G9347746
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 140V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 6 A
- Heat Sink Integral
- Switch Type SCR
Product Information
- Brand Schneider Electric
- MFR # SSM1A16F7
- Zoro # G9347746
- UPC # 785901968375
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Body Width - Relay | 0.72 in |
Body Height - Relay | 3.3 in |
Body Depth - Relay | 3.45 in |
Overall Height - Relay | 3.3 in |
Body Width | 0.43 in |
Body Depth | 3.29 in |
Body Height | 3.55 in |
Overall Depth | 3.29 in |
Depth | 83.7 mm |
Width | 11 mm |
Height | 90.3 mm |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 3 to 5 mA, Input Voltage 90 to 140V AC, Maximum Output Current with Heat Sink 6 A, Maximum Output Current without Heat Sink 6 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards CE Certified, CSA Certified, IEC 60950-1, IEC 61000, IEC 62314, UL Listed, Switch Component Type SCR, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plug 3Wire Ground Angle Black (S42-SP)
- LEVITON Locking Connector (2513)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Yellow (SB-EG-EM-1790-YL)
- RACO Reducing Washer, 2" to 1/2" Conduit Size (1375)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 12A, panel mount, DC switching, thermal pad, input 3.5 to 32V DC, output 1 to 150V DC (SSP1D412BDT)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (D53TP50D)
- Schneider Electric Solid State Relays