Shop All Relay Accessories
Schneider Electric
Solid State Relay, 3 to 32VDC, 45A
Mfr # SSR645DIN-DC45
Zoro # G3265455
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 3 to 32V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Max. Output Amps w/Heat Sink 45 A
- Case Color Gray/Black
- Mounting - Relay DIN Rail, Surface
Product Information
- Brand Schneider Electric
- MFR # SSR645DIN-DC45
- Zoro # G3265455
- Country of Origin Mexico
- Category Relay Accessories
Dimensions
Body Height - Relay | 4.2 in |
Body Width - Relay | 3.1 in |
Body Depth - Relay | 1.79 in |
Overall Height - Relay | 4.2 in |
Body Depth | 4.2 in |
Overall Depth | 4.2 in |
Body Width | 1.79 in |
Body Height | 3.1 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 14 mA, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 45 A, Maximum Output Current without Heat Sink 45 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 660V AC, Standards CE Certified, CSA Certified, Switch Component Type SCR, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail & Panel, Switch Configuration Form A, Voltage Type AC Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Wall Mounting Kit for ventilated unit (PL79912)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- AMERICAN IMAGINATIONS Electrical Box, 37 cu in, Square Box, 2 Gang, Plastic, Square (AI-37168)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6250AXXSZS-AC90)
- SCHNEIDER ELECTRIC Hazardous Location Solid State Relay, 10A (861HSSR210-AC-1)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR610DIN-AC22)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 3.5 in. L (SSRHP05)
- SCHNEIDER ELECTRIC Liquid Level Measurement Probe, RoHS (LA9RM201)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR230DIN-DC22)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- Schneider Electric Relay Accessories