Shop All Current Transformers
Schneider Electric
Solid Core Current Transformer, 0 to 200A, 0 to 1A, Screw Terminal
Mfr # LT6CT2001
Zoro # G3538543
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 1A
- Hole Dia. - Current Transformer 0.39 in
- Electrical Connection - Current Transformer Screw Terminal
- Window Round
Product Information
- Brand Schneider Electric
- MFR # LT6CT2001
- Zoro # G3538543
- UPC # 785901830504
- Country of Origin United Kingdom
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 0.39 in |
Overall Depth | 0.98 in |
Overall Width | 3.74 in |
Overall Height | 4.21 in |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 1A |
Electrical Connection - Current Transformer | Screw Terminal |
Window | Round |
For Use With | TeSys T Motor Management System |
Description
Solid Core Current Transformer, Primary Range 0 to 200A, Secondary Range 0 to 1A, Hole Dia. - Current Transformer 0.39 in, Electrical Connection - Current Transformer Screw Terminal, Window Round, Overall Height 4.21 in, Overall Width 3.74 in, Overall Depth 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power distribution block, Linergy, 3 pole, 1 line, 6 load, 380A Cu, 310A Al, 600V (9080LBA365106)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- TAYMAC Emt T Type Body, 1-1/4" (ET125)
- BULLDOG WINCH Switch Mounting Bracket, single & breaker (20320)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- MARCUS 500VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (MO500A)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- Schneider Electric Power Distribution