Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 88A, 3 Phase
Mfr # ATS22D88S6U
Zoro # G3522617
original price:
$2,394.10
20% off
new price: $1,895.99
/ea
Free Shipping & Returns
$1,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Port Modbus
- Height 10.9 in
- Start Type Torque Control Start
- Control Voltage 110V AC
- Stop Time 0 to 10 sec, 1 to 60 sec
Product Information
- Brand Schneider Electric
- MFR # ATS22D88S6U
- Zoro # G3522617
- UPC # 785901825586
- Country of Origin Indonesia
- Category Integrated Bypass Soft Starts
Dimensions
Height | 10.9 in |
Depth | 8.1 in |
Width | 5.7 in |
Overall Height | 11.61 in |
Overall Depth | 8.15 in |
Overall Width | 5.71 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 88 A, Output Voltage 208 to 600V AC, 25 hp @ 3 Phase, 208V AC, 30 hp @ 3 Phase, 230V AC, 60 hp @ 3 Phase, 460V AC, 75 hp @ 3 Phase, 575V AC, Control Voltage 110V AC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Black (HZB03820-50-G)
- MONARCH Hydraulics Reservoir, White Plstic, 18in L (500206414224)
- BESTORQ Aftermarket SIMPLICITY 1701257SM Replacement Belt, 4LK420 (4LK420)
- PRIMEFIT 3/8" x 500Ft PVC Air Hose Reel (PVC385003R)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- Schneider Electric Soft Starts