Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 32A, 3 Phase
Mfr # ATS22D32S6U
Zoro # G3536811
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Enclosure Rating IP20, NEMA 1
- HP @ 3 Phase - 575V 25 hp
- Display 4 LED (Ready, Communication, Run and Trip)
- Depth 6.6 in
Product Information
- Brand Schneider Electric
- MFR # ATS22D32S6U
- Zoro # G3536811
- UPC # 785901687399
- Country of Origin Indonesia
- Category Integrated Bypass Soft Starts
Dimensions
Depth | 6.6 in |
Height | 9.8 in |
Width | 5.1 in |
Overall Height | 10.43 in |
Overall Depth | 6.65 in |
Overall Width | 5.12 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 32 A, Output Voltage 208 to 600V AC, 10 hp @ 3 Phase, 230V AC, 20 hp @ 3 Phase, 460V AC, 25 hp @ 3 Phase, 575V AC, 7.5 hp @ 3 Phase, 208V AC, Control Voltage 110V AC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-350)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/8" Male Pipe (5502-02-02-FG)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 20 (6221372450)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- Schneider Electric Integrated Bypass Soft Starts