Shop All Integrated Bypass Soft Starts
Schneider Electric
Soft Start, 208-600VAC, 140A, 3 Phase
Mfr # ATS22C14S6U
Zoro # G3547905
product price: $2,594.99
/ea
Free Shipping & Returns
$2,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stop Time 0 to 10 sec, 1 to 60 sec
- Input Voltage 208 to 600V AC
- Ramp Time 0 to 20 Sec., 0 to 40 Sec.
- Height 13.0 in
- HP @ 3 Phase - 240V 50 hp
Product Information
- Brand Schneider Electric
- MFR # ATS22C14S6U
- Zoro # G3547905
- UPC # 785901826026
- Country of Origin Indonesia
- Category Integrated Bypass Soft Starts
Dimensions
Height | 13.0 in |
Width | 5.9 in |
Depth | 9.0 in |
Overall Depth | 9.04 in |
Overall Width | 5.91 in |
Overall Height | 14.02 in |
Description
Soft Start, Input Voltage 208 to 600V AC, Output Current 140 A, Output Voltage 208 to 600V AC, 100 hp @ 3 Phase, 460V AC, 125 hp @ 3 Phase, 575V AC, 40 hp @ 3 Phase, 208V AC, 50 hp @ 3 Phase, 230V AC, Control Voltage 110V AC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Mounting Kit, Panel, For 4DJZ8, 4DKA3, 4DKA5 (MVK8)
- CHAR-LYNN Hydraulic Motor, 5.7 cu in/rev, 2 Bolt (103-1027)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-13)
- CENTURY 3-Phase General Purpose Pump Motor, 3 HP, 56J Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H734)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- Schneider Electric Integrated Bypass Soft Starts