Shop All Dial Control Soft Starts
Schneider Electric
Soft Start, 110-460VAC, 12A, 1 or 3Phase
Mfr # ATS01N112FT
Zoro # G3544213
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Ramp Time 1 to 5 sec.
- Control Voltage 110V AC, 240V AC, 24V DC
- Output Voltage 110 to 480V AC
- Start Type Voltage Ramp Start
Product Information
- Brand Schneider Electric
- MFR # ATS01N112FT
- Zoro # G3544213
- UPC # 785901667452
- Country of Origin Germany
- Category Dial Control Soft Starts
Dimensions
Depth | 4.44 in |
Width | 1.77 in |
Height | 4.88 in |
Overall Depth | 5.16 in |
Overall Height | 4.88 in |
Overall Width | 1.77 in |
Description
Soft Start, Input Voltage 110 to 480V AC, Output Current 12 A, Output Voltage 110 to 480V AC, 1.5 hp @ 3 Phase, 210V AC, 3 hp @ 3 Phase, 230V AC, 7.5 hp @ 3 Phase, 460V AC, Control Voltage 110V AC, 240V AC, 24V DC, IP20, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6208LU, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed (6208LU)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 6,000 psi (EZ-P-BHL-350)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4SS)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (SF-31)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 9A, 1 or 3-Phase (ATS01N109FT)
- SCHNEIDER ELECTRIC Soft Start, 110-460VAC, 3A, 1 or 3-Phase (ATS01N103FT)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 22A, 3 Phase (ATS01N222RT)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 6A, 3 Phase (ATS01N206RT)
- SCHNEIDER ELECTRIC Soft Start, 440-480VAC, 32A, 3 Phase (ATS01N232RT)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 22A, 3 Phase (ATS01N222LU)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- Schneider Electric Dial Control Soft Starts