Shop All Relay Sockets
Schneider Electric
Socket 250VAC, 10A For Rxg2 Relay, PK10
Mfr # RGZE1S48M
Zoro # G1012409
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Standard
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPDT
- Mounting - Relay Plug In
- Electrical Connection - Relay Socket Screw
Product Information
- Brand Schneider Electric
- MFR # RGZE1S48M
- Zoro # G1012409
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 0.62 in |
Depth - Relay Socket | 3.03 in |
Width - Relay Socket | 0.62 in |
Depth | 2.87 in |
Height - Relay Socket | 2.44 in |
Height | 3.05 in |
Flat Pin Width | 0.09 in |
Description
Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 5 A, Electrical Connection Screw, Flat Pin Width 0.09 in, Number of Pins 8, Number of Terminals 8, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color Black, Compatible Relays Harmony(TM) RXG Series, Contact Rating (AC) 5 A @ 250V, Depth 2.87 in, Height 3.05 in, IP Rating IP20, Maximum Operating Temperature 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-3S17D8-048)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MA000BA2)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GDW5)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin, Screw (70-750EL11-1)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.65" L (8501NR45)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 16A (RPZF4)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 8 Pin, 16A (RPZF2)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- Schneider Electric Relay Sockets