Shop All Pens
Schneider Electric
Slider Ballpoint Pen, Stick, Extra-Bold 1.4 mm, Assorted Colors, PK8
Mfr # 151298
Zoro # G301847998
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Assorted
- Tip Size 1.4 mm
- Standards ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral; ISO 12757-2 Certified
- Marking Tool Product Group Slider
Product Information
- Brand Schneider Electric
- MFR # 151298
- Zoro # G301847998
- UPC # 194919054787
- Country of Origin Germany
- Category Pens
Dimensions
Tip Size | 1.4 mm |
Pen Point Size | 1.4 mm |
Pen Point Size Type | Extra-Bold |
Details
Pen Type | Ballpoint Pen |
Color | Assorted |
Standards | ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral; ISO 12757-2 Certified |
Marking Tool Product Group | Slider |
Item | Pens |
Pen Grip | Rubber |
Includes | (1) Reusable Wallet |
Pen Tip | Conical |
Weight | 0.25 lbs |
Special Ink Properties | Quick-Dry; ViscoGlide® Advanced Ink Technology |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Blue; Black; Green; Light Blue; Pink; Purple; Orange; Red |
Pen Sub-Brand & Product Family | Slider® Basic |
Special Pen Packaging | Reusable Wallet |
Pen Ink Color(s) Assortment | Blue; Black; Green; Light Blue; Orange; Pink; Purple; Red |
Pen Tip Type | Conical |
Pen Cap Color(s) | Clear |
Pen Grip Type | Rubber |
Pen Barrel Color(s) | Assorted |
Pen Style | Stick |
Description
The Slider Basic Ballpoint Pen features Viscoglide® Advanced Ink Technology for an extraordinarily smooth writing experience. Ink dries quickly and resists smudging, even when highlighted. Rubberized grip reduces writing fatigue during long writing sessions. Transparent cap with clip fits neatly on the end of the barrel. Produced CO2 neutrally.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 17", PK25 (46117)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- STREAMLIGHT Scorpion Delux Black Nylon Holster (SR85909)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- SCHNEIDER ELECTRIC Xpress Fineliner Porous Point Pen, Multi Color (RED190093)
- SCHNEIDER ELECTRIC 0.5 mm Fine One Hybrid Gel Pen, Black Ink - Blue Barrel (RED183501)
- SCHNEIDER ELECTRIC Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (152289)
- SCHNEIDER ELECTRIC Retractable Extra-Bold Rave XB Ballpoint Pen, Black (RED132501)
- SCHNEIDER ELECTRIC Slider Extra-Bold Ballpoint Pen, Violet (RED151208)
- ZEBRA PEN F-301 Compact Capped Ballpoint 0.7mm Black 2pk (27412)
- ZEBRA PEN Sarasa Gel Pen, Red, Fine, PK12 (46730)
- Schneider Electric Pens