Shop All Control Relays
Schneider Electric
Single function relay, Harmony Timer Relays, 5A, 4CO, 0.1s..100h, on delay, 24V AC
Mfr # REXL4TMB7
Zoro # G7123059
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60601-1 || 89/336/EEC || EN/IEC 61812-1 || EN/IEC 60601-2 || 73/23/EEC || 93/68/EEC || EN 61000-6-2 || EN 50081-2
- Width 21 mm
- Product Or Component Type single function relay
- Voltage Drift +/- 0.2 %/V
- Immunity To Radioelectric Fields 10 V 0.15...80 MHz)EN/IEC 61000-4-6 level 3
Product Information
- Brand Schneider Electric
- MFR # REXL4TMB7
- Zoro # G7123059
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Width | 21 mm |
Description
Timer,250VAC 3A,Rexl +options
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 2 In., Straight (3408)
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-100)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- SCHNEIDER ELECTRIC Speed control relay, Harmony Control Relays, 5A, 1CO, 24...240V AC DC (RM35S0MW)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN22GD)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 2CO, 24...240V AC DC (RM22LA32MR)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- ALLEN BRADLEY 115-120V-Ac Control Relay (700-RM220A1)
- Schneider Electric Control Relays