Shop All Wire Connectors
Schneider Electric
Set of 4 wall fixing lugs, made of steel. For Spacial S3D enclosure
Mfr # NSYAEFPFSC
Zoro # G7808084
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.9"
- Width 1.7"
- Sub-Category Fixing Accessory
- Depth 0.5"
- Features Mercury-free, Toxic Heavy Metal Free
Product Information
- Brand Schneider Electric
- MFR # NSYAEFPFSC
- Zoro # G7808084
- Country of Origin Spain
- Category Wire Connectors
Dimensions
Height | 2.9" |
Width | 1.7" |
Depth | 0.5" |
Description
Spacial S3D, CRNG enclosure Wall fixing lugs. H: 74 x 42 x 12 mm. Wall fixing support. Mounting rear of enclosure. Horizontal or vertical position. Permanent permissible load: 250 kg. Zinc coated finish. set of 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Power Supply Cord 30 Amp 25 Gauge Wire 25 Foot Length With Handle (30ARVE25)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (TRS2-1/4R)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- GRIP-RITE Tie Wire Reel (TWREAR)
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- CORDMATE II Connector Outsd Cdmateii (C58)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-6CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5CB)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.8" Insulated Male Connectors 15PK (70023)
- Schneider Electric Wire Connectors & Disconnects