Shop All Contactor Accessories
Schneider Electric
Set of 10 control block, for TeSys Deca
Mfr # LA9D6567
Zoro # G3612169
product price: $10.45
/ea
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category control accessory
- Product Compatibility LC1D40...D65
- Product Or Component Type control circuit take-off
- Poles Description 4P
- Device Short Name LA9D
Product Information
- Brand Schneider Electric
- MFR # LA9D6567
- Zoro # G3612169
- UPC # 785901224372
- Country of Origin France
- Category Contactor Accessories
Details
Item | Contactor Connector Iec |
Accessory / Separate Part Category | control accessory |
Product Compatibility | LC1D40...D65 |
Product Or Component Type | control circuit take-off |
Poles Description | 4P |
Device Short Name | LA9D |
Range of Product | TeSys Deca |
Description
Contactor Connector Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor Sz E Dc Pnp Xs8 (XS8E1A1PAL2)
- CAMCO Adapter 30M/30F Amp 3P (55272)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- SCHNEIDER ELECTRIC Contactor Time Delay Auxcontact Block (LADS2)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- SCHNEIDER ELECTRIC Lug kit, for LC1F225-330, set of 6 parts (DZ2FH6)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- SCHNEIDER ELECTRIC Lug kit, for LC1F115, set of 1 part (DZ2FF1)
- SCHNEIDER ELECTRIC Spare Contact Set (LA5D150803)
- ABB CAL18-11B, A95-AF1650 EXTRA AUX 1NO-1NC, PK 2 (CAL18-11B)
- Schneider Electric Contactors & Contacts