Shop All 3-Phase AC Motors
Schneider Electric
Servo motor BSH, Lexium 05, 11.1N.m, 1500rpm, 140mm, keyed shaft, Sincos single turn, without brake, IP65
Mfr # BSH1401P31A2A
Zoro # G7826759
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schneider Electric
- MFR # BSH1401P31A2A
- Zoro # G7826759
- Country of Origin Germany
- Category 3-Phase AC Motors
Details
Item | AC servo motor BSH - 11.1 N.m - 1500 rpm |
Description
This BSH servo motor has a continuous stall torque of 11.N.m and works at maximum supply voltage 480V It offers an excellent solution to the need for high dynamic performance. Thanks to their new winding technology based on salient poles, BSH servo motors are far more compact and offer a higher power density than conventional servo motors. It has a maximum mechanical speed of 4000 rpm and its protection index is IP65 It is compatible with Lexium 05, Lexium 15 and Lexium 32 servo drives. It is also RoHS compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 220 (M00701903)
- SKF SKF 6207 RS1, Single Row Ball Bearings (6207 RS1)
- DYNABRADE Foot Switch And Hose Assembly, 80015 (80015)
- BESTORQ Aftermarket MTD/ Cub Cadet/ White 3000 SERIES (w/ 48" deck) Riding Lawn Mower Replacement Belt, A105 (A105)
- SCHNEIDER ELECTRIC Motion servo drive, Lexium 32, 30A, three phase, supply voltage 208 to 480V, 3kW (LXM32MD30N4)
- CENTURY MOTORS 115/208-230v 3/4hp 1800rpm Mtr (C666V1)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTDR6027)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE100-18-405T, GP, TEFC, Rigid, 3 PH, 405T, 115 FLA, RB (PEWWE100-18-405T)
- BALDOR-RELIANCE Baldor VFSWDM3611T-E, Food Safe, IP69, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3636M, TEFC, F1 (VFSWDM3611T-E)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3615T)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (31TU22)
- Schneider Electric 3-Phase AC Motors