Shop All Selector Switches
Schneider Electric
SelectSwtch, Key, Non-Illum, 2Pos, 30mm, Blk
Mfr # 9001KS11K1H5
Zoro # G3569003
original price:
$174.07
6% off
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Contact Form 1NO
- Action Maintained/Maintained
Product Information
- Brand Schneider Electric
- MFR # 9001KS11K1H5
- Zoro # G3569003
- UPC # 785901909446
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Black, Operator Head Material Brass, Basic Material Metal, Bezel Material Metal, Bezel Color Chrome, NEMA Rating 4, IP Rating IP66, Cam E, Switch Operation @ Position C No Third Position, Switch Operation @ Position D No Fourth Position, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO1105237)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS43FB)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 30mm, Green (XB5FK123B5)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 22 mm, Black (XB4BD41)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB4BD2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Keyd (ZB6DGC)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 3 Pos, Keyd (ZB6AGH)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB5AK1243)
- Schneider Electric Selector Switches