Shop All Push Button Control Stations
Schneider Electric
Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On
Mfr # 9001KYK110
Zoro # G1871721
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Off/On
- Type of Operator Selector Switch
- Number of Pilot Lights 0
Product Information
- Brand Schneider Electric
- MFR # 9001KYK110
- Zoro # G1871721
- UPC # 785901039822
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Depth | 4 in |
Height | 3.53 in |
Width | 3.58 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 3.58 in |
Overall Depth | 4 in |
Manufacturer Warranty Length | 18 mo |
Hub Size - Maximum | 3/4 in |
Overall Height | 3.53 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Off/On, Type of Operator Selector Switch, Action Maintained, Operator Color Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 4 in, Enclosure Material Zinc, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Palladium (SC-1-PD)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- PRIME 50 14/3 SJTW ORANGE OUTDOOR CORD (EC 501730)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, 22mm, spring return, without cap (ZB5AA0)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- Schneider Electric Switches