Shop All Push Button Control Stations
Schneider Electric
Selectr Swtch Cntrl Station, 1NO/1NC, 30mm
Mfr # 9001KYK111
Zoro # G1565304
original price:
$213.00
12% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Number of Gangs 1
- Legend Hand/Off/Auto
- Type of Operator Selector Switch
- Number of Pilot Lights 0
Product Information
- Brand Schneider Electric
- MFR # 9001KYK111
- Zoro # G1565304
- UPC # 785901513391
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Width | 3.58 in |
Height | 3.53 in |
Depth | 4 in |
Overall Height | 4 in |
Hub Size - Maximum | 3/4 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Overall Width | 3.62 in |
Overall Depth | 3.53 in |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Hand/Off/Auto, Type of Operator Selector Switch, Action Maintained, Operator Color Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 4 in, Enclosure Material Zinc, Enclosure Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Half Loop Clamp, 1/4", Vinyl Dipped (HVN-04)
- AC WORKS 1Ft 15A to 20A Plug Adapter Cord NEMA 5-15P to 5-15/20R 20A T-Blade (S515520-012)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Blk (9001KYSS101)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NC (XALK178)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- Schneider Electric Switches