Shop All Selector Switches
Schneider Electric
SelectorSwitch, Keyed, 2Pos, 30mm, Black
Mfr # XB4FG21
Zoro # G3604238
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Contact Form 1NO
- Action Maintained/Maintained
Product Information
- Brand Schneider Electric
- MFR # XB4FG21
- Zoro # G3604238
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Width | 36.6 mm |
Height | 47 mm |
Depth | 100 mm |
Mounting Diameter | 30.5 mm |
Overall Width | 1.44 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.85 in |
Overall Depth | 3.94 in |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Black, Operator Head Material Metal, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPITCH Ceramic Fuse, Time-Delay, 25A, 250V AC (PE1189060)
- PANDUIT Ferrule, Insul, Exp, 1mm2, 8mmpin, Red, PK500 (FSDX77-8-D)
- SUPCO Comm. Defrost Control, 240V, 1NO/1NC (S814520)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB5AK1243)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, E Lvr (ZB5AJ2)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, Keyed, 3P (9001KS53K5H1)
- SCHNEIDER ELECTRIC Selector Switch, 3 Position, 30mm (9001SKS52B)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Red (ZB4BK1343)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA1)
- Schneider Electric Selector Switches