Shop All Selector Switches
Schneider Electric
SelectorSwitch, Illum, 2Pos, 22mm, Green
Mfr # XB4BK123B5
Zoro # G3549096
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Lever
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Product Information
- Brand Schneider Electric
- MFR # XB4BK123B5
- Zoro # G3549096
- UPC # 785901086659
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Width | 30 mm |
Depth | 68 mm |
Height | 47 mm |
Mounting Diameter | 22 mm |
Overall Depth | 2.68 in |
Overall Height | 1.85 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Green, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- POWERZONE Strip 6Out Safety 8Ft Cord Wht (OR801115)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5604-24-00)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001K, metal, long handle, black, 30mm, 3 positions, stay put (9001KS46FB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS25K2)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB4FG03)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS45B)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1753)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AE)
- Schneider Electric Switches