Shop All Selector Switches
Schneider Electric
Selector Switch B Cam, 30mm
Mfr # 9001K13B
Zoro # G1860004
original price:
$5.19
14% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Black
- For Use With Schneider 9001SK Series Selector Switches
- Switch Style No Switch
- Compatible with Series 9001SK
Product Information
- Brand Schneider Electric
- MFR # 9001K13B
- Zoro # G1860004
- UPC # 785901741701
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Details
Item | Selector Switch |
Color | Black |
For Use With | Schneider 9001SK Series Selector Switches |
Switch Style | No Switch |
Compatible with Series | 9001SK |
Features | 30 mm, B Cam |
Product Type | Selector Switch |
Compatible Product Type | Selector Switches |
Description
Selector Switch, Color Black, For Use With Schneider 9001SK Series Selector Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 35A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-35SP)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V AC (5S7F)
- TRIPP LITE Replacement for Tessco 37332100481 (37332100481)
- PROSKIT Mini LAN Cable Tester (MT-7058)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Cam C, Maintained (9001KS43K10H1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG712)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS63FB)
- SCHNEIDER ELECTRIC Head for selector switch, Harmony XB6, black 16mm 3 positions spring return to center (ZB6AD25)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Red (ZB5AK1243)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS44B)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- Schneider Electric Switches