Shop All Selector Switches
Schneider Electric
Selector Switch, 3 Pos, 30 mm, Black
Mfr # XB5FJ53
Zoro # G3615246
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Contact Form 2NO
- Action Momentary/Maintained/Momentary
- Operator Head Material Plastic
Product Information
- Brand Schneider Electric
- MFR # XB5FJ53
- Zoro # G3615246
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Height | 42 mm |
Depth | 73 mm |
Width | 36.6 mm |
Mounting Diameter | 30.5 mm |
Overall Height | 1.65 in |
Overall Depth | 2.87 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.44 in |
Description
Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NO Contact Form, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position D No Fourth Position
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F42350)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X2Y1-M4)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Receptacles, Residential Grade, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SBKWRTR)
- SIEMENS Circuit Breaker, 30/30A, 2 Pole, 120/240V AC (Q23030CT2)
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Red (XVLA334)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD2)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K1E11)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS46B)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1CA0)
- Schneider Electric Selector Switches