Shop All Selector Switches
Schneider Electric
Selector Switch, 2 Pos, Lever, Red
Mfr # ZB5AD204
Zoro # G7404406
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Lever
- Action Maintained/Maintained
- Operator Head Material Plastic
Product Information
- Brand Schneider Electric
- MFR # ZB5AD204
- Zoro # G7404406
- UPC # 785901385691
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Lever Type of Operator, Operator Color Red, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Heat Shrink Tubing, Asst Colors, PK160 (902-460)
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- SCHNEIDER ELECTRIC Non-Illuminated Selectr Switch, 30mm, 2Pos (9001KS11BH1)
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB5AK1513)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD21)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- Schneider Electric Selector Switches