Shop All Selector Switches
Schneider Electric
Selector Switch, 2 Pos, 30 mm, Black
Mfr # XB5FD25
Zoro # G3548536
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Plastic
- Contact Form 1NO/1NC
- Action Maintained/Maintained
- Operator Head Material Plastic
Product Information
- Brand Schneider Electric
- MFR # XB5FD25
- Zoro # G3548536
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Width | 36.6 mm |
Height | 42 mm |
Depth | 73 mm |
Mounting Diameter | 30.5 mm |
Overall Depth | 2.87 in |
Overall Width | 1.44 in |
Overall Height | 1.65 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (AL12AR)
- TEMPO COMMUNICATIONS Inductive Amplifier Probe, LED Display (200EP-G)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- PANDUIT 11-1/2" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" (PRT3S-C)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FJ53)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS42FB)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Keyd (XB5AD33)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1433)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS34K1)
- Schneider Electric Switches