Shop All Selector Switches
Schneider Electric
Selector Switch, 2 Pos, 30 mm, Black
Mfr # XB4FJ21
Zoro # G3612272
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Action Maintained/Maintained
- Contact Form 1NO
- Cam No Cam Included
Product Information
- Brand Schneider Electric
- MFR # XB4FJ21
- Zoro # G3612272
- Country of Origin France
- Category Selector Switches
Dimensions
Size | 30 mm |
Height | 48 mm |
Width | 36.6 mm |
Depth | 100 mm |
Overall Height | 1.89 in |
Overall Width | 1.44 in |
Mounting Diameter | 30.5 mm |
Overall Depth | 3.94 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, 3/4 In (31622007L)
- HUBBELL Replacement Marine Interior (CR16279)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 15A, 32V DC, Non-Indicating, 5 PK (ATM-15LP)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-5/8x2-1/4 (FS-5102 E/G)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam E, 30mm, 10A (9001KS11FBH13)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS401)
- SCHNEIDER ELECTRIC Non-Illum Selctr Swtch, Left/Right Key, SS (XB4BG41)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS52K5)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (ZB5AD5TQ)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Keyd (9001KS88K14)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1433)
- Schneider Electric Switches