Schneider Electric

Safety Monitoring Relay, DIN Rail, 5.0VA (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Safety Monitoring Relays

Key Features

  • Input or Control Voltage 24 V AC/DC
  • AC Contact Rating - Relay 2.50A @ 300V
  • DC Contact Rating - Relay 1.50A @ 24V
  • Mounting - Relay DIN Rail
  • Output Switch Configuration - Relay (3) SPST-NO Instantaneous
See all product information

Product Information

Dimensions

Body Height - Relay 3.9 in
Width 0.89"
Overall Height - Relay 3.9 in
Body Width - Relay 0.89 in
Depth 4.49"
Height 3.90"
Body Depth - Relay 4.49 in
Body Height 3.9 in
Overall Depth 3.9 in
Body Width 0.89 in
Body Depth 4.49 in

Description

Safety Monitoring Relay, Delay Time No Delay, Electrical Connection Captive Screw, IP Rating IP40, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Number of Inputs 3, Number of Pins 16, Output Switch Configuration (3) SPST-NO Instantaneous, Response Time 40 msec, Standards BG, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With E Stop, Limit Switch, Body Depth 4.49 in, Body Height 3.9 in, Body Width 0.89 in, Overall Depth 3.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.