Shop All Programmable Controller Accessories
Schneider Electric
RS485 shielded cable to build safety islands with safe com. modules - 25 m
Mfr # TSXSCMCN025
Zoro # G000904862
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 m
- Cable Insulation Material PE (polyethylene)
- Cable Shielding Type S/FTP
- Range of Product Preventa Safety automation
- Ambient Air Temperature For Operation -20-80°C
Product Information
- Brand Schneider Electric
- MFR # TSXSCMCN025
- Zoro # G000904862
- Country of Origin Czechia
- Category Programmable Controller Accessories
Dimensions
Length | 25 m |
Cable Length | 25 m |
Details
Item | RS485 shielded cable to build safety isl |
Cable Insulation Material | PE (polyethylene) |
Cable Shielding Type | S/FTP |
Range of Product | Preventa Safety automation |
Ambient Air Temperature For Operation | -20-80°C |
Type of Cable | twisted pair white/blue, twisted pair orange/white |
Accessory / Separate Part Type | connecting cable |
Nominal Velocity Propagation | 0.66 |
[Ue] Rated Operational Voltage | 300 Vrms |
Accessory / Separate Part Destination | RS485 safe communication expansion module |
Permissible Current | 2.1 A |
Awg Gauge | AWG 24 |
Insulation Resistance | 24 MOhm nominal conductor DC resistance, 2.2 MOhm nominal outer shield DC resistance |
Electrical Connection | flying leads |
Cable Capacitance | 0.10478 nF between two conductors), 0.1886 nF between conductor and shield) |
Product Compatibility | XPSMCMCO0000S... |
Attenuation | 1.97 dB |
Delay Skew | 1.54 ns |
Description
RS485 shielded cable to build safety isl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- HUBBELL Connector, 5-15R, 15A, 125V (HBL5969VY)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank (30279)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Extension Cartridge, 2 outputs, 0 inputs (TMC2AQ2C)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- ALLEN BRADLEY IO Module 1734IB8 (1734-IB8)
- Schneider Electric Programmable Controller Accessories