Shop All Push Button Accessories
Schneider Electric
Round Legend Insert, Close, F/9001 Type B
Mfr # 9001B264
Zoro # G8493563
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9001 Type B Control Stations with Pushbuttons
- Legend Close
- Color Black
- Compatible with Series 9001B
- Compatible Product Type Control Stations
Product Information
- Brand Schneider Electric
- MFR # 9001B264
- Zoro # G8493563
- UPC # 785901153931
- Country of Origin Mexico
- Category Push Button Accessories
Details
Item | Round Legend Insert |
For Use With | 9001 Type B Control Stations with Pushbuttons |
Legend | Close |
Color | Black |
Compatible with Series | 9001B |
Compatible Product Type | Control Stations |
Product Type | Round Legend Insert |
Description
Round Legend Insert, For Use With 9001 Type B Control Stations with Pushbuttons, Legend Close, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- PANDUIT Flushed Duct Cover, PVC, 1.5" x 1' (6-Pack), Black (C1.5BL6)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- EATON CUTLER-HAMMER FREEDOM SERIES AUXILIARY CONTACT CONTACTOR PARTS AND ACCESSORY (C320KGT14)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, blue, 22mm, spring return, booted, unmarked (ZB5AP6)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- EATON Legend Plate, In, Black (HT8SP17)
- Schneider Electric Push Buttons & Indicators